Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 6mm Tube, M5 x 0.8
Mfr # AS1201F-M5-06D
Zoro # G2316291
original price:
$9.92
14% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size M5 x 0.8
- Valve Port Size M5 x 0.8
- Valve Tube Size 6 mm
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS1201F-M5-06D
- Zoro # G2316291
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | M5 x 0.8 |
Valve Port Size | M5 x 0.8 |
Valve Tube Size | 6 mm |
Valve Body Size | M5 |
Tube Size | 6mm |
Connection Size | M5 x 0.8 |
Air Connection Size | 6 mm |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size M5, Air Connection Size 6 mm, Connection Type BSPT, Connection Size M5 x 0.8, Air Connection Type Push to Connect Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 3.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- GATES SPB3150 Metric V-Belt, 3150mm Outside Length, 17mm Top Width, 1 Ribs (SPB3150)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- SMC Speed Exhaust Control Valve, 8mm, 1/4 In (ASV310F-02-08S)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211FG-N02-11S)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3002F-09)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211FG-N02-07S)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SD)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- Smc Pneumatic Flow Control Valves