Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 5/32 In Tube#10-32
Mfr # AS1211F-U10/32-03D
Zoro # G2694316
original price:
$7.02
4% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 10-32" UNF
- Pipe Size 10-32 UNF
- Connection NPT x Tube
- Valve Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS1211F-U10/32-03D
- Zoro # G2694316
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 10-32" UNF |
Pipe Size | 10-32 UNF |
Valve Tube Size | 5/32 in |
Valve Body Size | M5 |
Tube Size | 5/32" |
Air Connection Size | 3/16 in |
Connection Size | 10-32 |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size M5, Air Connection Size 3/16 in, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Threaded, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 63.5 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZY03830-10-13-G)
- CLIMAX METAL PRODUCTS C-037-S Set Screw Collar (C-037-S)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3002F-06)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2002F-07)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SA)
- SMC Flow Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SD)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G34-160-H3B1-50-16 (VZXF-L-M22C-M-B-G34-160-H3B1-50-16)
- Smc Pneumatic Flow Control Valves