Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 5/32 In Tube, 1/8 In
Mfr # AS2211F-N01-03SD
Zoro # G2491264
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/8 in
- Pipe Size 1/8"
- Connection NPT x Tube
- Valve Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2211F-N01-03SD
- Zoro # G2491264
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Valve Tube Size | 5/32 in |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 5/32" |
Connection Size | 1/8 in |
Air Connection Size | 1/8 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 31.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron (ZX-G04272)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D215)
- MARTIN SPROCKET & GEAR Spk Roller B, 40B112 (40B112)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201F-N02-07S)
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SD)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211FG-N03-07S)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201FG-N02-07S)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3201F-N02-11S)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06SA)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 19)
- Smc Pneumatic Valves