Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 5/32 In Tube, 1/4 In
Mfr # AS2201F-N02-03SD
Zoro # G3406505
original price:
$11.00
9% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Valve Tube Size 5/32 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2201F-N02-03SD
- Zoro # G3406505
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4" |
Valve Port Size | 1/4 in |
Valve Tube Size | 5/32 in |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 5/32" |
Connection Size | 1/4 in |
Air Connection Size | 1/4 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 32.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ875 (XPZ875)
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 3.5630-in. BH to BH Cntr, 113mm L (SALF206-20G)
- NTN NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W (M201047)
- ARROW PNEUMATICS Arrow Tri-Star Regulator R353g, Aluminum, 3/8" Npt, 250 Psi (R353G)
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SD)
- SMC Exhaust Port Flow Control, 3/8 In. NPT (ASN2-N03-S)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- SMC Flow Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SD)
- SMC Speed Exhaust Control Valve, 1/4 Tube, 1/8 (ASV310F-N01-07S)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- Smc Pneumatic Flow Control Valves