Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 5/16 In Tube, 3/8 In
Mfr # AS3211F-N03-09SD
Zoro # G3266006
original price:
$12.99
14% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 3/8 in
- Pipe Size 3/8"
- Valve Tube Size 5/16 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AS3211F-N03-09SD
- Zoro # G3266006
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Valve Tube Size | 5/16 in |
Valve Body Size | 3/8 in |
Tube Size | 5/16" |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 26.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 69" (B69)
- SURTEK Stainless Steel Hose Clamp 3/4" to 1-1/2" (137705)
- C.H. HANSON Ch Hanson 1 ID Split Key Rings 100Pk, 40082 (40082)
- GOODMAN 10584308S 1/5 Hp Condenser Motor (10584308S)
- SMC Speed Exhaust Control Valve, 10mm, 3/8 In (ASV410F-03-10S)
- SMC Flow Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SD)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- SMC Speed Control Valve, 4mm Tube, 1/4 In (AS2201F-02-04SA)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3201F-03-08S)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- DYNAQUIP CONTROLS 1-1/2" FNPT Bronze Pneumatic Ball Valve Inline (PVA67AMSR07512A)
- Smc Pneumatic Valves