Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 3/8 In, NPT x Tube
Mfr # AS3201F-N03-11SD
Zoro # G3220743
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 3/8 in
- Pipe Size 3/8"
- Valve Tube Size 3/8 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3201F-N03-11SD
- Zoro # G3220743
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Valve Tube Size | 3/8 in |
Valve Body Size | 3/8 in |
Tube Size | 3/8" |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 150 psi, Minimum Operating Pressure 15 psi, Maximum Flow Rate 3.4 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MISCC-50-50-KW Metric One-Piece Industry Standard Clamping Coupling with Keyway (MISCC-50-50-KW)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D50CTB42 (D50CTB42)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- GATES Polyflex Belts, 3M515 (3M515)
- SMC Exhaust Port Flow Control, 1/8 In. R(PT) (ASN2-01)
- SMC Speed Control Valve, 5/32 In Tube, 1/4 In (AS2201F-N02-03SA)
- SMC Speed Control Valve, 1/2 In, Tube (AS4002F-13)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2201F-02-10SA)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2052F-06)
- SIEMENS Valve, Pneumatic, 1/2 In (257-02038)
- Smc Pneumatic Valves