Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 3/16 In Tube#10-32
Mfr # AS1211F-U10/32-05D
Zoro # G3434487
original price:
$6.68
4% off
new price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 10-32" UNF
- Pipe Size 10-32 UNF
- Valve Tube Size 3/16 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS1211F-U10/32-05D
- Zoro # G3434487
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 10-32" UNF |
Pipe Size | 10-32 UNF |
Valve Tube Size | 3/16 in |
Valve Body Size | M5 |
Tube Size | 3/16" |
Air Connection Size | 3/16 in |
Connection Size | 10-32 |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size M5, Air Connection Size 3/16 in, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Threaded, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 15.9 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- KLEIN TOOLS Premium Synthetic Wax, One-Gallon Pail (51012)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- SMC Speed Control Valve, 12mm Tube, 1/4 In (AS3201F-02-12S)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2211FG-02-10S)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- SMC Flow Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SD)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07S)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- Smc Pneumatic Valves