Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 3/16 In Tube#10-32
Mfr # AS1201F-U10/32-05D
Zoro # G2120824
original price:
$6.80
11% off
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Pipe Size 10-32 UNF
- Valve Port Size 10-32" UNF
- Connection NPT x Tube
- Valve Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AS1201F-U10/32-05D
- Zoro # G2120824
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 10-32 UNF |
Valve Port Size | 10-32" UNF |
Valve Tube Size | 3/16 in |
Valve Body Size | M5 |
Tube Size | 3/16" |
Connection Size | 10-32 |
Air Connection Size | 3/16 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size M5, Air Connection Size 3/16 in, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Threaded, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 3.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- GLOBAL G2SC-150-B Two-Piece Clamping Collar (G2SC-150-B)
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-200 sst)
- SMC Exhaust Port Flow Control, 1/8 In. R(PT) (ASN2-01)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2052F-06)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SA)
- SMC Hand Valve 1", Side Port, 3/4" Port (VH600-N06)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- SMC Speed Exhaust Control Valve, 5/32, #10-32 (ASV220F-U10/32-03)
- SIEMENS Valve, Pneumatic, 1/2 In (258-02069)
- Smc Pneumatic Valves