Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 3/16 In Tube, 1/4 In
Mfr # AS2201F-N02-05SD
Zoro # G2702086
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/4 in
- Pipe Size 1/4"
- Connection NPT x Tube
- Valve Tube Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS2201F-N02-05SD
- Zoro # G2702086
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" |
Valve Tube Size | 3/16 in |
Valve Body Size | 1/4 in, 1/8 in |
Tube Size | 3/16" |
Connection Size | 1/4 in |
Air Connection Size | 1/4 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 40 # of Teeth (50BS40 X 1 1/4)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6801-06-06-NWO-FG)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-11A)
- INGERSOLL-RAND Wrench, Collet Body/Collet Nut (DG20-69A)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- SMC Speed Exhaust Control Valve, 1/4, NPTxTube (ASV310F-N02-07S)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2201F-01-04SA)
- SMC Speed Control Valve, 12mm Tube (AS4002F-12)
- JAMESBURY PNEUMATIC STAINLESS FLANGED QG2VP02NDM 2IN CONTROL VALVE (27150313600XTZ2A)
- Smc Pneumatic Flow Control Valves