Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 1/8 In Tube, #10-32
Mfr # AS1201F-U10/32-01D
Zoro # G1569443
original price:
$7.02
4% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 10-32" UNF
- Pipe Size 10-32 UNF
- Valve Tube Size 1/8 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AS1201F-U10/32-01D
- Zoro # G1569443
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 10-32" UNF |
Pipe Size | 10-32 UNF |
Valve Tube Size | 1/8 in |
Valve Body Size | M5 |
Tube Size | 1/8" |
Connection Size | 10-32 |
Air Connection Size | 1/8 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size M5, Air Connection Size 1/8 in, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Threaded, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB36 (D60CTB36)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- WILKERSON Air Regulator, 1-1/2 In. NPT, 1,200 cfm (R40-0B-000)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 5/8 FHP VP SHEAVE (1VL40 X 5/8 FHP VP SHEAVE)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2052F-08)
- SMC Speed Exhaust Control Valve, 5/32, #10-32 (ASV220F-U10/32-03)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07S)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SA)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06S)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SA)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- Smc Pneumatic Flow Control Valves