Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 1/4 In Tube, #10-32
Mfr # AS1201F-U10/32-07D
Zoro # G0526154
original price:
$7.05
2% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 10-32" UNF
- Pipe Size 10-32 UNF
- Connection NPT x Tube
- Valve Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AS1201F-U10/32-07D
- Zoro # G0526154
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 10-32" UNF |
Pipe Size | 10-32 UNF |
Valve Tube Size | 1/4 in |
Valve Body Size | M5 |
Tube Size | 1/4" |
Air Connection Size | 1/4 in |
Connection Size | 10-32 |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size M5, Air Connection Size 1/4 in, Connection Type UN, Connection Gender Female, Connection Size 10-32, Air Connection Type Threaded, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 60 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 6 FT 3/8"-18 NPTF X CH38M, 10000PSI (CS3814M)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-35)
- GREENLEE Pump, Hand (7475H)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SD)
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201FG-N01-07S)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SA)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- SMC Speed Exhaust Control Valve, 1/2, NPTxTube (ASV510F-N04-13S)
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- Smc Pneumatic Flow Control Valves