Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 12mm Tube, 1/4 In
Mfr # AS3211F-02-12SD
Zoro # G3304551
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/4 in
- Pipe Size 1/4"
- Valve Tube Size 12 mm
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3211F-02-12SD
- Zoro # G3304551
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" |
Valve Tube Size | 12 mm |
Valve Body Size | 3/8 in |
Tube Size | 12mm |
Connection Size | 1/4 in |
Air Connection Size | 1/4 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 3/8 in, Air Connection Size 1/4 in, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter In, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 3/4" (AL07534)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22NEFA Belt for Drive, 4L370 (4L370)
- GATES Hi-Power II Belts, B76 (B76)
- SKF Spherical Roller Bearing, Bore 110mm (22222 EK/C3)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SA)
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- SMC Flow Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SD)
- SMC Speed Exhaust Control Valve, 12mm, 1/4 In (ASV510F-02-12S)
- SMC Speed Controller, 1/8", 6mm TB (ASP330F-01-06S)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1211F-M5-06D)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- Smc Pneumatic Flow Control Valves