Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 10mm Tube, 3/8 In
Mfr # AS3201F-03-10SD
Zoro # G3503823
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 3/8 in
- Pipe Size 3/8"
- Valve Tube Size 10 mm
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS3201F-03-10SD
- Zoro # G3503823
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Valve Tube Size | 10 mm |
Valve Body Size | 3/8 in |
Tube Size | 10mm |
Air Connection Size | 3/8 in |
Connection Size | 3/8 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 3/8 in, Air Connection Size 3/8 in, Connection Type BSPT, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 54.7 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 5/16" Tube 316 SS Union Tee (KQG2T08-00)
- APACHE Apache CP0699 1-1/2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029120)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-111 (123816 P2B-SC-111)
- DODGE 212 Normal Duty Pillow Block Ball Bearing Unit, 2-7/16 in Bore (123822)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06S)
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1201F-U10/32-03D)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- SMC Speed Control Valve, 1/4 In, Tube (AS2052F-07)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201FG-N02-07S)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3211F-N03-09SA)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SA)
- Smc Pneumatic Valves