Shop All Pneumatic Flow Control Valves
Smc
Flow Control Valve, 10mm Tube, 1/2 In
Mfr # AS4201F-04-10SD
Zoro # G3325341
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/2 in
- Pipe Size 1/2"
- Connection BSPT x Tube
- Valve Tube Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AS4201F-04-10SD
- Zoro # G3325341
- Country of Origin Japan
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Pipe Size | 1/2" |
Valve Tube Size | 10 mm |
Valve Body Size | 1/2 in |
Tube Size | 10mm |
Air Connection Size | 1/2 in |
Connection Size | 1/2 in |
Description
Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/2 in, Air Connection Size 1/2 in, Connection Type BSPT, Connection Size 1/2 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 54.7 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 20mm Bore, 50mm Stroke (MGPM20-50Z)
- COXREELS Spring Canister Assembly, Steel (20431)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- CLIMAX METAL PRODUCTS 3/8" ID 2 Ss@90 Set Screw Collar, Stl, Bo (C-037-2H @ 90)
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- SMC Speed Control Valve, 12mm Tube, 1/2 In (AS4201FG-04-12S)
- SMC Speed Control Valve, 12mm Tube (AS4002F-12)
- SMC Speed Control Valve, 3/16 In Tube, 1/4 In (AS2201F-N02-05S)
- SMC Exhaust Port Flow Control, 1/8 In. R(PT) (ASN2-01)
- SMC Speed Exhaust Control Valve, 1/4, #10-32 (ASV220F-U10/32-07)
- ALPHA TECHNOLOGIES Aignep USA 3/2, G 1/4 Double Solenoid Valve, Pilot, 24V DC/3W Coil, LED Connection (01VS1300030202)
- Smc Pneumatic Flow Control Valves