Shop All Cylinder Mounting Hardware
Smc
Flange Bracket for 10mm, CDJP
Mfr # CP-L010A
Zoro # G5000969
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CP-L010A
- Zoro # G5000969
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Details
Item | Flange Bracket for 10mm,CDJP |
Description
Flange Bracket for 10mm,CDJP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Linear Shaft Support, 31 mm H (LPBM-16)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, 460V (6410)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B10EB, Pressure Line, 10 micron, Outside-In (MF0060903)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG6BG)
- SMC Foot Bracket for 10mm, CDJ (CJ-L010C)
- SMC Double Clevis Bracket for 32mm (MB-D03)
- SMC Double Clevis Bracket for 63mm (MB-D06)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- SPEEDAIRE Bracket, Eye (6X483)
- FESTO Rod Clevis SG-M16 (SG-M16)
- FESTO Rod Eye SGS-M10 (SGS-M10)
- Smc Cylinder Mounting Hardware