Shop All Filter, Regulator, Lubricator
Smc
Filter, Regulator, Lubricator, 3/8"NPT
Mfr # AC40-N03-Z-D
Zoro # G610018553
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 238.6 mm
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 145.2 mm
- Regulator Type Relieving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AC40-N03-Z-D
- Zoro # G610018553
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 238.6 mm |
Overall Width | 145.2 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 3/8 in |
Description
Filter, Regulator, Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Drain Type Manual, Overall Width 145.2 mm, Series AC-D, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Included No, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00336ET3EAL100L-W22)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-1/16 In, SAE275, PK5 (300110275)
- SMC Regulator, Relieving Type, 1/2" NPT Ports (AR40-N04-Z-B)
- SMC Regulator, 1/8" NPT Port, 20 Size (AR20-N01-Z-B)
- SMC Regulator, 1/4" NPT Ports, 25 Size (AR25K-N02-Z-B)
- SMC Regulator, 1/4" G Ports, 20 Size (AR20-F01-B)
- SMC Regulator, 3/8" NPT Ports, 30 Size, Bckflw (AR30K-N03-Z-B)
- SMC Filter/Regulator, Lubricator, 1/2" (AC40-N04DG-Z-A)
- CAMOZZI #Mc104-D11Tf, Mc Series, Filter/Regulator, 1/4" NPTF, 5 Micron Filtering Element, Semi-Automatic, (MC104-D11TF)
- Smc Compressed Air Treatment