Shop All Filter, Regulator, Lubricator
Smc
Filter, Regulator, Lubricator, 3/4"NPT
Mfr # AC40-N06-Z-D
Zoro # G810018506
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 238.6 mm
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 145.2 mm
- Pressure Gauge Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AC40-N06-Z-D
- Zoro # G810018506
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 238.6 mm |
Overall Width | 145.2 mm |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 3/4 in |
Description
Filter, Regulator, Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Drain Type Manual, Overall Width 145.2 mm, Series AC-D, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Included No, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 50 ft. (AHAR50)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- SMC Regulator, 1/4" NPT Ports, 25 Size (AR25K-N02-Z-B)
- SMC Regulator, 1/8" NPT Port Gauge, Size 20 (AR20-N01E-Z-B)
- SMC Regulator, 3/8" NPT Ports, 30 Size, Bckflw (AR30K-N03-Z-B)
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20K-N02E-Z-B)
- SMC Filter/Regulator, Lubricator, 1/2" (AC40-N04DG-Z-A)
- SMC Regulator, 1/4" NPT Prt Gauge, Rght To Lft (AR20-N02E-RZ-B)
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- Smc Compressed Air Treatment