Shop All Filters & Regulators
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AW20-N02E-CZ-D
Zoro # G309977512
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Height 159.4 mm
- Filter Rating 5 micron
- Overall Width 40 mm
- Minimum Operating Temperature -5 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW20-N02E-CZ-D
- Zoro # G309977512
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 159.4 mm |
Overall Width | 40 mm |
Air Inlet Size | 1/4 in |
Overall Depth | 52 mm |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Non-Woven Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- FLEMING SUPPLY Fleming Supply Portable Air Compressor Kit with Light (330740WKU)
- ZORO SELECT Straight Double Bolt or Band, 1 1/2 in Hose I.D, 1-1/2 in Thread (3LZ86)
- ARO Valve Asm, M213LM (M213LM)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- SMC Filter Exhaust (AMC610-N10)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter Regulator (AW40-N04H-Z-D)
- ARO Rgltr, 2000Srs, Npt, R37341-200 (R37341-200)
- Smc Compressed Air Treatment