Shop All Filters & Regulators
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AW20-N02CE-CZ-D
Zoro # G309977475
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Width 40 mm
- Filter Rating 5 micron
- Overall Height 97.2 mm
- Maximum Operating Pressure 1 MPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AW20-N02CE-CZ-D
- Zoro # G309977475
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Width | 40 mm |
Overall Height | 97.2 mm |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 52 mm |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes, Filter Element Material Non-Woven Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 3/4inBoredia. (H2C-075)
- FESTO Push-In L-Connector QSML-6H-4 (QSML-6H-4)
- GATES PowerGrip HTD Belts, 925-5M-15 (925-5M-15)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (GH200-10CE-G)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter Regulator (AW40-N04H-Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter Exhaust (AMC610-N10)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- ARROW PNEUMATICS Mid Flow Regulator, T Handle, 1" (R398G)
- Smc Filters & Regulators