Shop All Filters & Regulators
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AW20-F02-D
Zoro # G509977480
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Height 159.4 mm
- Filter Rating 5 micron
- Overall Width 40 mm
- Number of Air Inlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW20-F02-D
- Zoro # G509977480
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 159.4 mm |
Overall Width | 40 mm |
Air Inlet Size | 1/4 in |
Overall Depth | 52 mm |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type G, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type G, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL BREATHER VENT-PLUG 1/2"" (99019240)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1024)
- RULAND Shaft Collar, Quick Clamp, 1-3/8 In, Alum (QCL-22-A)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 10 In (1L SMAE CTL X 10)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- SMC Filter Exhaust (AMC610-N10)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi (4ZK75)
- Smc Filters & Regulators