Shop All Filters & Regulators
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AW20-02E-D
Zoro # G509977565
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Width 40 mm
- Overall Height 159.4 mm
- Drain Type Automatic
- Modular Connection Modular Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW20-02E-D
- Zoro # G509977565
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Width | 40 mm |
Overall Height | 159.4 mm |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 52 mm |
Air Inlet Size | 1/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type Rc, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type Rc, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX35 Cogged V-Belt, 1 Ribs (46U028)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z006)
- BESTORQ Timing Belt Model 480XL675 48 in Effective length and 675 in Top Width (480XL675)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter Exhaust (AMC610-N10)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SMC Filter Regulator (AW40-N04H-Z-D)
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- Smc Filters & Regulators