Shop All Filters & Regulators
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AC30B-N02-Z-D
Zoro # G409986803
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 146 mm
- Pressure Gauge Port Type NPT
- Air Flow Direction Left to Right
- For Fluid Type Air
- Number of Air Inlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AC30B-N02-Z-D
- Zoro # G409986803
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 146 mm |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 70.5 mm |
Air Outlet Size | 1/4 in |
Overall Width | 110.2 mm |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Manual, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 110.2 mm, Series AC-D, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 123" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B120)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- MARATHON 3/4 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm (HG714)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Exhaust (AMC610-N10)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- NORGREN EXCELON 1/4IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B72G-2AS-980)
- Smc Filters & Regulators