Shop All Filter, Regulator, Lubricator
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AC30A-N02-Z-D
Zoro # G210018533
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 201.8 mm
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 110.2 mm
- For Substance Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AC30A-N02-Z-D
- Zoro # G210018533
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 201.8 mm |
Overall Width | 110.2 mm |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter, Regulator, Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Drain Type Manual, Overall Width 110.2 mm, Series AC-D, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Included No, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- FESTO Fine Filter Combination LFMBA-1/8-D-MINI-NPT (LFMBA-1/8-D-MINI-NPT)
- DEUBLIN Union 3/4 NPT RH (257-000-020)
- DAYTON DC Gearmotor, RPM 64, 90 VDC (5LAF1)
- SMC Filter/Regulator, Lubricator, 1/2" (AC40-N04DG-Z-A)
- SMC Filter/Regulator, Lubricator, 1/4" (AC20-N02C-CZ-A)
- SMC Regulator, Relieving Type, 1/2" NPT Ports (AR40-N04-Z-B)
- SMC Regultor Relieving, Type, 1"NPT Port, Sze50 (AR50-N10E-Z-B)
- SMC Regulator, 1/4" NPT Port Gauge, 20 Size (AR20-N02E-Z-B)
- SMC Regulator, Standard, 1/2" RC Ports (AR40-04-B)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- Smc Filter, Regulator, Lubricator