Shop All Filters & Regulators
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AC20B-N02-Z-D
Zoro # G109986806
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Air Outlets 1
- Air Outlet Type NPT
- Weight 0.25 kg
- Overall Width 83.2 mm
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AC20B-N02-Z-D
- Zoro # G109986806
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Width | 83.2 mm |
Overall Depth | 58.5 mm |
Air Inlet Size | 1/4 in |
Overall Height | 114 mm |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Manual, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 83.2 mm, Series AC-D, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- STEELMAN Adjustable Hose Stop for 1/2" Rubber, PVC, and Poly Hoses (98458-IND)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- SMC Filter Exhaust (AMC610-N10)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- BIMBA MFG CO Bimba-Mead Filter/Regulator MGAFR300-10-SM, Auto Drain, Polycarb. Bowl W/Metal Bowl Guard, 3/8" NPT (MGAFR300-10-SM)
- Smc Compressed Air Treatment