Shop All Filter, Regulator, Lubricator
Smc
Filter, Regulator, Lubricator, 1/4"NPT
Mfr # AC20A-N02-Z-D
Zoro # G010018542
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 159.4 mm
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 83.2 mm
- Air Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AC20A-N02-Z-D
- Zoro # G010018542
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 159.4 mm |
Overall Width | 83.2 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter, Regulator, Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Drain Type Manual, Overall Width 83.2 mm, Series AC-D, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Included No, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 1/4" Tube SS Tee Mender (60230-04)
- SCHNEIDER ELECTRIC Remote Keypad, For Altistart 22, IP65 (VW3G22102)
- FAFNIR Radial Ball Bearing, #206KDD (206KDD)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EM3154T)
- SMC AW20-N02H-CZ-A 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A VHS20-N02B-Z)
- SMC Regulator, 1/8" NPT Port Gauge, Size 20 (AR20-N01E-Z-B)
- SMC Regulator, 3/8" NPT Ports, 25 Size, Bckflw (AR25-N03-1Z-B)
- SMC Regultor Relieving, Type, 1"NPT Port, Sze50 (AR50-N10E-Z-B)
- SMC Regulator, 1/4" G Ports, 20 Size (AR20-F01-B)
- SMC Filter, Regulator, Lubricator, 1/2"NPT (AC40-N04-Z-D)
- CAMOZZI Pressure Regulator N Series (N1204-R10)
- Smc Compressed Air Treatment