Shop All Filters & Regulators
Smc
Filter, Regulator, Lubricator, 1/2"NPT
Mfr # AC40B-N04-Z-D
Zoro # G209986805
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 84 mm
- For Substance Type Air
- Standards RoHS Compliant
- Air Outlet Type NPT
- Minimum Operating Temperature -5 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AC40B-N04-Z-D
- Zoro # G209986805
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Depth | 84 mm |
Pressure Gauge Port Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Height | 183 mm |
Air Outlet Size | 1/2 in |
Overall Width | 145.2 mm |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Manual, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 145.2 mm, Series AC-D, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face (D671B)
- DAYTON ECM Direct-Drive Motor, 3/4 HP (43Y138)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03DE-Z-D)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- Smc Filters & Regulators