Shop All Filter, Regulator, Lubricator
Smc
Filter, Regulator, Lubricator, 1/2"NPT
Mfr # AC40-N04-Z-D
Zoro # G110018541
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 197.1 mm
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 145.2 mm
- Air Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AC40-N04-Z-D
- Zoro # G110018541
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 197.1 mm |
Overall Width | 145.2 mm |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Filter, Regulator, Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Drain Type Manual, Overall Width 145.2 mm, Series AC-D, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Included No, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Groove Ball Bearing (41701204010)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-S)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHF-N-575)
- SMC Regulator, 1/4" RC Ports, Stndrd, 25 Size (AR25-02-B)
- SMC Regulator, Relieving Type, 3/4" NPT Ports (AR50-N06-Z-B)
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20-N02-Z-B)
- SMC Regulator, Relieving Type, 1/4" NPT Ports (AR40-N02-Z-B)
- SMC Regulator, 1/4" NPT Ports, 25 Size (AR25K-N02-Z-B)
- SMC Regulator, 1/8" NPT Port, 20 Size (AR20-N01-Z-B)
- SHARPE MANUFACTURING MINI AIR REGULATOR 16CMR (SH1410)
- Smc Filter, Regulator, Lubricator