Shop All Filters & Regulators
Smc
Filter Regulator
Mfr # AW40-N06CE-Z-D
Zoro # G609977656
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 242.1 mm
- Overall Width 70 mm
- Filter Rating 5 micron
- Drain Type Automatic
- Drain Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW40-N06CE-Z-D
- Zoro # G609977656
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 242.1 mm |
Overall Width | 70 mm |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 3/4 in |
Overall Depth | 81 mm |
Air Inlet Size | 3/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER STEPHENSON Dry Lubricant, Aerosol Can, 12 Oz. (MS-122AD)
- MILWAUKEE TOOL 6 ft. Controller Extension for M18 FORCE LOGIC 10,000psi Hydraulic Pump (49-12-2775)
- ALEMITE Grease Fitting Drive Type, 1/4" Drive (A1743)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Regulator (AW40-N04H-Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- Smc Compressed Air Treatment