Shop All Filters & Regulators
Smc
Filter Regulator
Mfr # AW40-N04-Z-D
Zoro # G109977613
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Height 238.6 mm
- Drain Type Automatic
- Overall Width 70 mm
- Number of Air Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW40-N04-Z-D
- Zoro # G109977613
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 238.6 mm |
Overall Width | 70 mm |
Pressure Gauge Port Size | 1/2 in |
Overall Depth | 81 mm |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache CP0699 1-1/2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029120)
- FESTO Plastic Tubing PUN-H-8X1, 25-NT (PUN-H-8X1,25-NT)
- SKF Bearing, Bore 12mm, Industry 6001-JEM (6001 JEM)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Regulator (AW40-N04H-Z-D)
- SMC Filter Exhaust (AMC610-N10)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- Smc Filters & Regulators