Shop All Filters & Regulators
Smc
Filter Regulator, 3/8"NPT
Mfr # AW30-N03BDE-Z-D
Zoro # G509977596
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Includes Mounting Bracket
- Filter Rating 5 micron
- Overall Height 243.5 mm
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW30-N03BDE-Z-D
- Zoro # G509977596
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Width | 53 mm |
Overall Height | 243.5 mm |
Pressure Gauge Port Size | 3/8 in |
Overall Depth | 67.5 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Murray 40631X8A Riding Lawn Mower Replacement Belt, A93LG (A93LG)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- PIX Poly Rib J Belt, 50 in. EL-6 Rib (500J6)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03DE-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK93)
- Smc Filters & Regulators