Shop All Filters & Regulators
Smc
Filter Regulator, 3/8"NPT
Mfr # AW30-F03-D
Zoro # G809977708
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Drain Type Automatic
- Filter Rating 5 micron
- Overall Height 201.8 mm
- System Location Air Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AW30-F03-D
- Zoro # G809977708
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Width | 53 mm |
Overall Height | 201.8 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 3/8 in |
Overall Depth | 53 mm |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type G, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type G, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.25 Rod Diameter, 3000 PSI, 400542 (400542)
- BREEZE Hose Clamp, GP, SAE 48,410SS, PK10 (64048H)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800293)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter Exhaust (AMC610-N10)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753FGW)
- Smc Filters & Regulators