Shop All Filters & Regulators
Smc
Filter Regulator, 3/8"NPT
Mfr # AW20-N02-Z-D
Zoro # G309977604
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 159.4 mm
- Filter Rating 5 micron
- Overall Width 40 mm
- Drain Type Automatic
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW20-N02-Z-D
- Zoro # G309977604
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 159.4 mm |
Overall Width | 40 mm |
Overall Depth | 52 mm |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 40 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Element Material Non-Woven Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1000mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1000)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- FESTO Distributor FR-1/8-A/I (FR-1/8-A/I)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, St El (2089-6-6S)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03DE-Z-D)
- SMC Filter Exhaust (AMC610-N10)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SMC Filter Regulator (AW40-N04H-Z-D)
- ARO Rgltr, 3000Srs, Npt, R37451-300 (R37451-300)
- Smc Compressed Air Treatment