Shop All Filters & Regulators
Smc
Filter Regulator, 3/4"NPT
Mfr # AW40-N04CE-Z-D
Zoro # G609977465
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 242.1 mm
- Filter Rating 5 micron
- Overall Width 70 mm
- Drain Type Automatic
- Minimum Operating Temperature -5 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW40-N04CE-Z-D
- Zoro # G609977465
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 242.1 mm |
Overall Width | 70 mm |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/2 in |
Overall Depth | 81 mm |
Air Outlet Size | 1/2 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI 1/4" Filter Regulator (MC104-DS11)
- CARLISLE R5V1700-4 Wedge-Band (R5V1700-4)
- BESTORQ Banded Cogged Belt, 88 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX880)
- DANA SPICER CHASSIS Universal Joint, 5-188X (5-188X)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754GW)
- Smc Filters & Regulators