Shop All Filters & Regulators
Smc
Filter Regulator, 1/4"NPT
Mfr # AW30-N02-2Z-D
Zoro # G209977469
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Height 201.8 mm
- Filter Rating 5 micron
- Overall Width 53 mm
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW30-N02-2Z-D
- Zoro # G209977469
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 201.8 mm |
Overall Width | 53 mm |
Air Outlet Size | 1/4 in |
Overall Depth | 53 mm |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter Regulator, Filter Bowl Material Metal, Air Inlet Size 1/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 0.85 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X050)
- CLIMAX METAL PRODUCTS H2C-337 Two-Piece Clamping Collar (H2C-337)
- COXREELS High Temperature Drag Brake 1/2in Models (7429-1-4)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW30-N03-Z-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03DE-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- MASTER PNEUMATIC COMB AID FRL W/SHUTOFF (VCFDRL10-M10)
- Smc Compressed Air Treatment