Shop All Filters & Regulators
Smc
Filter Regulator, 1/2"NPT
Mfr # AW40K-N06-Z-D
Zoro # G209977698
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Overall Width 70 mm
- Drain Type Automatic
- Overall Height 238.6 mm
- Air Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW40K-N06-Z-D
- Zoro # G209977698
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Width | 70 mm |
Overall Height | 238.6 mm |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 3/4 in |
Overall Depth | 81 mm |
Air Inlet Size | 3/4 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B122 V-Belt, 125" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ5)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 5/8 In, SS (C-062-S)
- REZNOR 196242 115V Fan Motor .06 Hp (196242)
- GREENLEE Wrench Set, Ratchet 7 Pc-Metric (0354-02)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- SMC Filter Exhaust (AMC610-N10)
- SMC Filter Regulator (AW40-N04H-Z-D)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-110)
- Smc Compressed Air Treatment