Shop All Filters & Regulators
Smc
Filter Regulator, 1/2"NPT
Mfr # AW40-F04-D
Zoro # G309977659
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 238.6 mm
- Filter Rating 5 micron
- Drain Type Automatic
- Overall Width 70 mm
- Pressure Gauge Port Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AW40-F04-D
- Zoro # G309977659
- Country of Origin China
- Category Filters & Regulators
Dimensions
Overall Height | 238.6 mm |
Overall Width | 70 mm |
Pressure Gauge Port Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 81 mm |
Air Outlet Size | 1/2 in |
Description
Filter Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type G, Filter Rating 5 micron, Maximum Operating Pressure 1 MPa, Drain Type Automatic, Pressure Gauge Included Yes, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AW-D, Adjustment Location Bottom, Adjustment Mechanism Knob, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type G, Drain Included Yes, Filter Bowl Guard Included No, Filter Bowl Guard Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119310-375)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (5VMR9)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 129in OC (BX126)
- DYNABRADE Vacuum, Conversion Kit, 5" (57120)
- SMC Filter Regulator (AW40-N04H-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02CE-CZ-D)
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- SMC Filter Regulator, 3/8"NPT (AW20-N02-Z-D)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- FESTO Filter Regulator LFR-1/8-D-MINI (LFR-1/8-D-MINI)
- Smc Filters & Regulators