Shop All Oil Removal Filters
Smc
Filter Element, 5Micrn, 300SCFM, ForAMJ4000
Mfr # AMJ-EL4000
Zoro # G9504354
original price:
$91.20
24% off
new price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Water
- Max. Temp. (F) 140
- For Use On Vacuum Water Separator
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AMJ-EL4000
- Zoro # G9504354
- Country of Origin Japan
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 5 micron |
For Removal Of | Water |
Max. Temp. (F) | 140 |
For Use On | Vacuum Water Separator |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
Type | Pneumatic |
Media Type | Air |
For Use with Stock Number | Mfr. No. AMJ4000 |
Filter Rating | 5 micron |
Filter Type | Coalescing |
For Fluid Type | Water |
Series | AMJ |
For Substance Type | Air |
Compatible Manufacturer Part Number | AMJ4000 |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 5 micron, Compatible Grainger Part Number 30J545, Compatible Manufacturer Part Number AMJ4000, For Fluid Type Water, For Substance Type Air, Series AMJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E719)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-509CC)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK27 X 1 SHEAVE (BK27 X 1 SHEAVE)
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- SMC Filter Element, 30Microns, 30/50 SCFM, PK10 (I-35S-A)
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 (AMJ-EL3000)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- Smc Pneumatic System Components