Shop All Oil Removal Filters
Smc
Filter Element, 5Micrn, 200SCFM, ForAMJ3000
Mfr # AMJ-EL3000
Zoro # G9504363
original price:
$71.99
17% off
new price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- For Removal Of Water
- Max. Temp. (F) 140
- Type Pneumatic
- For Use On Vacuum Water Separator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AMJ-EL3000
- Zoro # G9504363
- Country of Origin Japan
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 5 micron |
For Removal Of | Water |
Max. Temp. (F) | 140 |
Type | Pneumatic |
For Use On | Vacuum Water Separator |
Media Type | Air |
For Use with Stock Number | Mfr. No. AMJ3000 |
Item | Compressed Air Filter Element |
Item - Air Filter Elements | Pneumatic Filter Element |
Filter Rating | 5 micron |
For Substance Type | Air |
Compatible Manufacturer Part Number | AMJ3000 |
For Fluid Type | Water |
Filter Type | Coalescing |
Series | AMJ |
Type of Filter | Coalescing |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 5 micron, Compatible Grainger Part Number 30J543, 30J544, Compatible Manufacturer Part Number AMJ3000, For Fluid Type Water, For Substance Type Air, Series AMJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 FF-SS)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- SMC Filter Element, 30Microns, 30/50 SCFM, PK10 (I-35S-A)
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- SPEEDAIRE Pre-Filter, 1in NPT, 154 cfm, 5 micron (AF-100P)
- INGERSOLL-RAND General Purpose Filter, 1/2in. NPT, 22 cfm (FA40IG)
- Smc Pneumatic System Components