Shop All Oil Removal Filters
Smc
Filter Element, 30Microns, 30/50 SCFM, PK10
Mfr # I-35S-A
Zoro # G5184426
original price:
$33.84
5% off
new price: $31.99
/pk 10, $3.20/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 30 micron
- For Removal Of Solid Foreign Objects
- Flow Rate 30 / 50 SCFM
- Media Type Polyvinyl Fluoride / NBR
- Microns 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # I-35S-A
- Zoro # G5184426
- Country of Origin Japan
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 30 micron |
For Removal Of | Solid Foreign Objects |
Flow Rate | 30 / 50 SCFM |
Media Type | Polyvinyl Fluoride / NBR |
Microns | 30 |
Type | Pneumatic |
Item | Compressed Air Filter Element |
Max. Temp. (F) | 140 |
For Use with Stock Number | ZFB200,ZFB201 |
For Use On | Mfr. No. ZFB200/ZFB201 |
Item - Air Filter Elements | Pneumatic Filter Element |
Media Type - Air Treatment | Polyvinyl Fluoride / NBR |
Filter Rating | 30 micron |
Series | ZFB |
For Substance Type | Air; Nitrogen |
Filter Element Material | PVF |
Compatible Manufacturer Part Number | ZFB200, ZFB201 |
Filter Efficiency | 95 % |
Filter Type | Coalescing |
Type of Filter | Coalescing |
Standards | RoHS |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 30 micron, Filter Element Material PVF, Compatible Manufacturer Part Number ZFB200, ZFB201, Filter Efficiency 95 Percent, For Substance Type Air; Nitrogen, Series ZFB, Standards RoHS, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK41-QT (2AK41)
- SCHNEIDER ELECTRIC Program Multiloader, RJ45, ATV12,312, 61, 71 (VW3A8121)
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 AH (VPS-223 AH)
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 (AMJ-EL3000)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- ARO Pneumatic Oil Filter, 1/2 In. NPT, 197 cfm (F35342-300)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- Smc Oil Removal Filters