Shop All Oil Removal Filters
Smc
Filter Element, 30 Microns, 20 SCFM, PK10
Mfr # I-34S-A
Zoro # G5136555
product price: $24.15
/pk 10, $2.42/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 30 micron
- For Removal Of Solid Foreign Objects
- Type Pneumatic
- Media Type Polyvinyl Fluoride / NBR
- For Use On Mfr. No. ZFB100/ZFB101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # I-34S-A
- Zoro # G5136555
- Country of Origin Japan
- Category Oil Removal Filters
Details
Filter Rating - Air Treatment | 30 micron |
For Removal Of | Solid Foreign Objects |
Type | Pneumatic |
Media Type | Polyvinyl Fluoride / NBR |
For Use On | Mfr. No. ZFB100/ZFB101 |
Microns | 30 |
Flow Rate | 20 SCFM |
Item - Air Filter Elements | Pneumatic Filter Element |
Item | Compressed Air Filter Element |
Media Type - Air Treatment | Polyvinyl Fluoride / NBR |
For Use with Stock Number | ZFB100,ZFB101 |
Max. Temp. (F) | 140 |
Filter Rating | 30 micron |
Type of Filter | Coalescing |
Series | ZFB |
Compatible Manufacturer Part Number | ZFB100, ZFB101 |
Filter Efficiency | 95 % |
For Substance Type | Air; Nitrogen |
Standards | RoHS |
Filter Type | Coalescing |
Filter Element Material | PVF |
Description
Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 30 micron, Filter Element Material PVF, Compatible Manufacturer Part Number ZFB100, ZFB101, Filter Efficiency 95 Percent, For Substance Type Air; Nitrogen, Series ZFB, Standards RoHS, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A20, 5 ton RC Cylinder Attachment, Collar Toe (A20)
- NTN Radial Ball Bearing, Open, 50mm Bore Dia (6210C3)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- ENERPAC V66, Manually Operated Check Valve with Built-in Relief Valve (V66)
- SMC Filter Element, 10Microns, 60/75 SCFM, PK10 (I-36S-A)
- SMC Filter Element, 30Microns, 30/50 SCFM, PK10 (I-35S-A)
- SMC Filter Element, 5Micrn, 200SCFM, ForAMJ3000 (AMJ-EL3000)
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- SMC Filter Element, 10 Microns, 50 SCFM, PK10 (ZFC-EL-4)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- Smc Pneumatic System Components