Shop All Compressor Air Filters
Smc
FILTER
Mfr # AF40-N04D-2Z-D
Zoro # G209977544
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Includes Bowl O-Ring
- Overall Width 70 mm
- Filter Rating 5 micron
- Overall Height 172.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AF40-N04D-2Z-D
- Zoro # G209977544
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 70 mm |
Overall Height | 172.6 mm |
Overall Depth | 71 mm |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD48-2-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- LINCOLN Grease Fitting Tool (G904)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15526)
- GATES PowerGrip GT3 Belts - 2M and 3M, 564-3MGT-09 (564-3MGT-09)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- INGERSOLL-RAND Air Filter Assembly w/Element (32230542)
- Smc Compressed Air Treatment