Shop All Compressor Air Filters
Smc
FILTER
Mfr # AF40-N04C-2Z-D
Zoro # G209977513
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Includes Bowl O-Ring
- Overall Depth 71 mm
- Filter Rating 5 micron
- Overall Width 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AF40-N04C-2Z-D
- Zoro # G209977513
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 71 mm |
Overall Width | 70 mm |
Overall Height | 172.6 mm |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility AD47-2-A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- SKF SKF-6209, Single Row Ball Brgs, 6209 (6209)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z25, Pressure Line, 25 micron (ZX-8Z25)
- BAILEY Round Keyed Shafting: 1 1/4 Dia. 1/4 Keyway, 6 ft. Length (136715)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- Smc Compressed Air Treatment