Shop All Compressor Air Filters
Smc
FILTER
Mfr # AF40-03D-D
Zoro # G509977657
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 172.6 mm
- Drain Type Automatic
- Overall Depth 71 mm
- Filter Rating 5 micron
- Includes Bowl O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF40-03D-D
- Zoro # G509977657
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 172.6 mm |
Overall Depth | 71 mm |
Overall Width | 70 mm |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 70 mm, Overall Height 172.6 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- FESTO Compact Cylinder DPDM-25-30-PA (DPDM-25-30-PA)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- CONRADER Pressure Relief Valve, Brass Ball (1303O-CE-200)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- BETA 1 FILTERS Air Filter replacement filter for 42374 / WIX (B1AF0009250)
- Smc Compressor Air Filters