Shop All Compressor Air Filters
Smc
FILTER
Mfr # AF30-N03-2Z-D
Zoro # G509977619
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 53 mm
- Drain Type Manual
- Filter Rating 5 micron
- Overall Height 136.9 mm
- Overall Depth 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF30-N03-2Z-D
- Zoro # G509977619
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Width | 53 mm |
Overall Height | 136.9 mm |
Overall Depth | 53 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C3SF-2-A, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- WILKERSON Muffler, 1 1/2 In NPT (XMC-0B-000)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC Air Filter (AF40-N04-Z-D)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- Smc Compressed Air Treatment