Shop All Compressor Air Filters
Smc
FILTER
Mfr # AF30-N02B-Z-D
Zoro # G609977618
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Depth 67.5 mm
- Includes Bowl O-Ring
- Overall Height 136.9 mm
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF30-N02B-Z-D
- Zoro # G609977618
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Depth | 67.5 mm |
Overall Height | 136.9 mm |
Overall Width | 53 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO FLEX COUPL 4""CI HUB X 4"" (P44U-405)
- ASTRO PNEUMATIC Jaws, 3PK (AP1423-05)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1069)
- KROIL Penetrating Lubricant, Color Red, 13 oz (KS132ST)
- SMC Air Filter (AF40-N04-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- Smc Compressor Air Filters