Shop All Compressor Air Filters
Smc
FILTER
Mfr # AF30-F03D-D
Zoro # G709977518
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 136.9 mm
- Drain Type Automatic
- Filter Rating 5 micron
- Includes Bowl O-Ring
- Overall Depth 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF30-F03D-D
- Zoro # G709977518
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 136.9 mm |
Overall Depth | 53 mm |
Overall Width | 53 mm |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 32 # of Teeth (50BS32H X 3/4)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- D&D 78" Outside Length, 3/8" Top Width, 1 Ribs (3VX780)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS54 1 3/16 (60BS54 1 3/16)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF30-N03C-2Z-D)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- Smc Compressed Air Treatment