Shop All Compressor Air Filters
Smc
FILTER
Mfr # AF30-02D-D
Zoro # G309977550
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Includes Bowl O-Ring
- Drain Type Automatic
- Overall Height 136.9 mm
- Overall Depth 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF30-02D-D
- Zoro # G309977550
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 136.9 mm |
Overall Depth | 53 mm |
Overall Width | 53 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 53 mm, Overall Height 136.9 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, Filter Bowl Guard Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 4 Stage, 25 CFM (2YNL7)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 75" ) 11" x5" x1" (A-B72K)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5234)
- SMC Air Filter (AF40-N04-Z-D)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02-2Z-D)
- HANKISON Pre/After Filter Package, Inlet 1/2 in (7456379)
- Smc Compressed Air Treatment