Shop All Compressor Air Filters
Smc
FILTER
Mfr # AF20-N02B-CZ-D
Zoro # G109986813
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bowl O-Ring
- Filter Bowl Material Polycarbonate
- Weight 0.09 kg
- Overall Height 105.1 mm
- Maximum Operating Pressure 1 MPa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AF20-N02B-CZ-D
- Zoro # G109986813
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Overall Height | 105.1 mm |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Overall Depth | 51 mm |
Overall Width | 40 mm |
Description
Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Overall Width 40 mm, Overall Height 105.1 mm, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series AF-D, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, Drain Part Compatibility C2SF-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- SPEEDAIRE Sight Glass Kit, Heavy Duty (114X63)
- WESTWARD Gear Oil Package, Air Op, Ratio 5:1, 16 gal (5TCU7)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02-2Z-D)
- BETA 1 FILTERS Air Filter replacement filter for 88110556 / INGERSOLL RAND (B1AF0005150)
- Smc Compressed Air Treatment