Shop All Compressor Air Filters
Smc
Filer Element, Replacement, Polyster
Mfr # EJ101H-030N
Zoro # G9262948
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material ABS, Polyester
- Type Replacement
- Overall Height 1.57 in
- Filter Rating 30 micron
- Overall Width 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EJ101H-030N
- Zoro # G9262948
- Country of Origin Japan
- Category Compressor Air Filters
Dimensions
Overall Height | 1.57 in |
Overall Width | 0.78 in |
Details
Element Material | ABS, Polyester |
Item | Filter Element |
Type | Replacement |
Filter Rating | 30 micron |
Filtration Efficiency | 95% |
Housing Material | ABS Plastic, Polypropylene |
Series | ZFA |
Maximum Flow Rate | 7 cfm |
Compatible Product Type | Air Suction Filter |
Maximum Operating Temperature | 140 Degrees F |
Maximum Operating Pressure | 14.5 psi |
Compatible Manufacturer Part Number | ZFA200 |
Filtered Substance | Solid Foreign Matter |
Standards | RoHS Compliant |
Description
Filter Element, Element Material ABS, Polyester, Compatible Manufacturer Part Number ZFA200, Compatible Grainger Part Number Not Applicable, Overall Height 1.57 in, Inside Diameter Not Applicable, Outside Diameter Not Applicable, Compatible Product Type Air Suction Filter, Filter Rating 30 micron, Filtration Efficiency 95 Percent, Maximum Flow Rate 7 cfm, Housing Material ABS Plastic, Polypropylene, Compressor Output Power Not Applicable, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFCD6070)
- CARLISLE R5VX1250-4 Power-Wedge Cog-Band (R5VX1250-4)
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- SMC Air Filter (AF20-N02-CZ-D)
- SMC Air Filter (AF30-N03C-2Z-D)
- SMC 1In 1Mpa Npt Pneumatic Filter (AF60-10D-2)
- SMC Air Filter (AF20-N02C-Z-D)
- SMC Air Filter (AF20-N02-2Z-D)
- SMC Air Filter (AF50-N10C-Z-D)
- BETA 1 FILTERS Air Filter replacement filter for 2013400003 / QUINCY (B1AF0005156)
- Smc Compressed Air Treatment