Shop All Pneumatic Tubing
Smc
FEP Tube, OD 8mm, ID 6mm, 20m, Red, HalfTrans
Mfr # TH0806R-20
Zoro # G1265609
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TH0806R-20
- Zoro # G1265609
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | FEP Tube,OD 8mm,ID 6mm,20m,Red,HalfTrans |
Description
FEP Tube,OD 8mm,ID 6mm,20m,Red,HalfTrans
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (1303O-CE-200)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBLF204-12G)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- SMC Tube Reel, for 8mm Tube Size (TBR-2)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Orng (TU1065YR-20)
- FESTO Plastic Tubing PEN-6X1-SW (PEN-6X1-SW)
- Smc Pneumatic Tubing